Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thermoplastics
(2)
Thermo-hardenable plastics
(1)
Steel and cast iron
(62)
Aluminum
(1)
Stainless steel
(1)
See Semi-products
< Back
Rubix Categories
Machining, Cutting & Drilling
Semi-products
Steel and cast iron
Laminated steel strip
Pliers for laminate foils
SPARTEX 1004STSRD19 SEALER/CRIMPER FOR 19MM STEEL STRAPP LAP OVER SEAL
SPARTEX 1004STSRD19 SEALER/CRIMPER FOR 19MM STEEL STRAPP LAP OVER SEAL
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004STSRD19
rubix:
224A6286
manufacturer :
1004STSRD19
Product details
Technical specifications
Product details : SPARTEX 1004STSRD19 SEALER/CRIMPER FOR 19MM STEEL STRAPP LAP OVER SEAL
Ideal for everyday use for your strapping requirements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.11
excl. VAT
/
Each
£
170.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1004ST4219 TENSIONER FOR STEEL STRAPPING (TLS20)
393CGP200872-SVIK COROGRIP PENCIL
393CGP201072-SVIK COROGRIP PENCIL
SPARTEX 1004TENS POLYPROP STRAPPING TAPE TENSIONER TS3215 2219BT
CONTRACTOR 633889 1ST 8PC MINI PLIER SET
393CGP200672-SVIK COROGRIP PENCIL
SPARTEX 1004SSRMRHAMMER 8OZ FOR STAINLESS STEEL STRAPPING
SPARTEX 1004STDNS19 SEALER/CRIMPER DOUBLE NOTCH FOR 19MM STEEL STRAPP
SPARTEX 1004ST4213 SEALER/CRIMPER FOR 13MM STEEL STRAPPING (TS12)
CONTRACTOR 868648 COMBINATION PLIERS 180MM
CONTRACTOR 2010-33 1ST 4PC CIRCLIP PLIER SET
SPARTEX 1004STTSSK13 STEEL STRAPP TENSIONER/SEALER STARTER KIT 13MM
SPARTEX 1004ST4219 TENSIONER FOR STEEL STRAPPING (TLS20)
SPARTEX 1004 CLIPS FOR STRAPPING 12/25 (SO34) OR PP12/25 PK2000
SPARTEX 1004BUCKLE01 PLASTIC STRAPPING BUCKLES 12MM BLACK PK1000