Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thermoplastics
(2)
Thermo-hardenable plastics
(1)
Steel and cast iron
(62)
Aluminum
(1)
Stainless steel
(1)
See Semi-products
< Back
Rubix Categories
Machining, Cutting & Drilling
Semi-products
Steel and cast iron
Laminated steel strip
Pliers for laminate foils
393CGP200872-SVIK COROGRIP PENCIL
393CGP200872-SVIK COROGRIP PENCIL
Pliers for laminate foils Sandvik Coromant
References
sandvik coromant:
393.CGP-20 08 72
rubix:
1030081
manufacturer :
5760272
Product details
Technical specifications
Product details : 393CGP200872-SVIK COROGRIP PENCIL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.30
excl. VAT
/
Each
£
217.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
393CGP201072-SVIK COROGRIP PENCIL
SPARTEX 1004ST4213 SEALER/CRIMPER FOR 13MM STEEL STRAPPING (TS12)
SPARTEX 1004TENS POLYPROP STRAPPING TAPE TENSIONER TS3215 2219BT
SPARTEX 1004SSRMRHAMMER 8OZ FOR STAINLESS STEEL STRAPPING
CONTRACTOR 868648 COMBINATION PLIERS 180MM
SPARTEX 1004STDNS19 SEALER/CRIMPER DOUBLE NOTCH FOR 19MM STEEL STRAPP
SPARTEX 1004STSRD19 SEALER/CRIMPER FOR 19MM STEEL STRAPP LAP OVER SEAL
SPARTEX 1004STTSSK13 STEEL STRAPP TENSIONER/SEALER STARTER KIT 13MM
SPARTEX 1004ST4219 TENSIONER FOR STEEL STRAPPING (TLS20)
393CGP200672-SVIK COROGRIP PENCIL
CONTRACTOR 2010-33 1ST 4PC CIRCLIP PLIER SET
CONTRACTOR 633889 1ST 8PC MINI PLIER SET
SPARTEX 1004PPSK10 STRAPP STARTER KIT & TENSIONER/SEALER (PPSK10)
393CGP201072-SVIK COROGRIP PENCIL
SPARTEX 1004CB6G BUCKLES GALVANISED 19MM 1000/CTN PK 1000