Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thermoplastics
(2)
Thermo-hardenable plastics
(1)
Steel and cast iron
(62)
Aluminum
(1)
Stainless steel
(1)
See Semi-products
< Back
Rubix Categories
Machining, Cutting & Drilling
Semi-products
Steel and cast iron
Laminated steel strip
Pliers for laminate foils
SPARTEX 1004STTSSK13 STEEL STRAPP TENSIONER/SEALER STARTER KIT 13MM
SPARTEX 1004STTSSK13 STEEL STRAPP TENSIONER/SEALER STARTER KIT 13MM
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004STTSSK13
rubix:
224A6290
manufacturer :
1004STTSSK13
Product details
Technical specifications
Product details : SPARTEX 1004STTSSK13 STEEL STRAPP TENSIONER/SEALER STARTER KIT 13MM
Ideal for everyday use for your strapping requirements. Comprises 1 coil of ribon wound steel strapping .. Sd32 strapping dispensor . . TS steel strap sealer .. TLs steel strap tensioner .. 2000 snap-on seals
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
680.32
excl. VAT
/
Each
£
816.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 1004STSRD19 SEALER/CRIMPER FOR 19MM STEEL STRAPP LAP OVER SEAL
CONTRACTOR 2010-33 1ST 4PC CIRCLIP PLIER SET
393CGP200872-SVIK COROGRIP PENCIL
CONTRACTOR 868648 COMBINATION PLIERS 180MM
SPARTEX 1004TENS POLYPROP STRAPPING TAPE TENSIONER TS3215 2219BT
SPARTEX 1004ST4219 TENSIONER FOR STEEL STRAPPING (TLS20)
CONTRACTOR 633889 1ST 8PC MINI PLIER SET
393CGP201072-SVIK COROGRIP PENCIL
SPARTEX 1004SSRMRHAMMER 8OZ FOR STAINLESS STEEL STRAPPING
393CGP200672-SVIK COROGRIP PENCIL
SPARTEX 1004ST4213 SEALER/CRIMPER FOR 13MM STEEL STRAPPING (TS12)
SPARTEX 1004STDNS19 SEALER/CRIMPER DOUBLE NOTCH FOR 19MM STEEL STRAPP
SPARTEX 1004STSRD19 SEALER/CRIMPER FOR 19MM STEEL STRAPP LAP OVER SEAL
SPARTEX 1004SS12BUCKLE BUCKLES 12MM STAINLESS STEEL 100/CTN PK100
SPARTEX 10041325 CLIPS FOR STRAPPING LAPOVER 13/25 (LAP13-SG) PK2000