SPARTEX 27026F DISABLED WC SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
Spartex Toilet Signs
See technical informationReferences
Spartex:UK-27026F
Rubix:225A4046
Manufacturer :27026F

Product details : SPARTEX 27026F DISABLED WC SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- In stock: Next day delivery
