SPARTEX 24404G DANGER HYDROCHLORIC ACID (300X100MM)S/A VINYL
Spartex Warning Signs
See technical informationReferences
Spartex:UK-24404G
Rubix:225A1376
Manufacturer :24404G
Product details : SPARTEX 24404G DANGER HYDROCHLORIC ACID (300X100MM)S/A VINYL
Hazard signs are displayed to advise and forewarn of potential dangers.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- In stock: Next day delivery

