SPARTEX 14201P DANGER MEN AT WORK (600X400MM) 1: RIGID PLASTIC

Spartex Warning Signs

See technical information
References
Spartex:UK-14201P
Rubix:225A1815
Manufacturer :14201P
brand logo

Product details : SPARTEX 14201P DANGER MEN AT WORK (600X400MM) 1: RIGID PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height400 mm
Width600 mm
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
  • Usually arrives within 14 working days