SPARTEX 15932K WARNING PEDESTRIANS(400X300MM) 1: RIGID PLASTIC
Spartex Warning Signs
See technical informationReferences
Spartex:UK-15932K
Rubix:225A1993
Manufacturer :15932K
Product details : SPARTEX 15932K WARNING PEDESTRIANS(400X300MM) 1: RIGID PLASTIC
Hazard signs are displayed to advise and forewarn of potential dangers. This warning sign advises that the area the driver is about to enter has pedestrians.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

