SPARTEX 14465G WARNING STATIC CONTROL AREA ESD PROTECTION REQUIRED (3

Spartex Warning Signs

See technical information

References

Spartex:UK-14465G
Rubix:225A2359
Manufacturer :14465G
brand logo

Product details : SPARTEX 14465G WARNING STATIC CONTROL AREA ESD PROTECTION REQUIRED (3


Warning signs are displayed to advise and forewarn of electrical hazards.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days