SPARTEX 14275E DANGER THIN ICE (200X150MM) 1: RIGID PLASTIC


Spartex Water Safety Signs

References
spartex:UK-14275E
rubix:225A2448
manufacturer :14275E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 14275E DANGER THIN ICE (200X150MM) 1: RIGID PLASTIC


Designed to the specifications of ISO 20712 - 2008 Water Safety Signs




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days