SPA Section Four Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 112 mm |
Number of grooves | 4 |
Profile | SPA |
---|---|
Pitch diameter | 112 mm |
Number of grooves | 4 |
Taper bush | 2012 |
Type | 8 |
Rim width | 65 mm |
Outer diameter | 117.5 mm |
Width | 32 mm |
Material | Cast iron GG25 |
In stock: Next day delivery