MECALINE 856617 05SPB335 V-PULLEY 5G SPB335 TB 3535
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB335
Rubix:254A6466
Manufacturer :856617
EAN:3660338119026

Documents
Product details : MECALINE 856617 05SPB335 V-PULLEY 5G SPB335 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 335 mm |
| Number of grooves | 5 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 101 mm |
| Outer diameter | 342 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 156.96 excl. VAT
/ Each
£ 188.35 incl. VAT
- In stock: Next day delivery
