MECALINE 02SPZ190 856343 V-PULLEY 2G SPZ 190 TL 2012
SPZ Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPZ190
Rubix:222A6497
Manufacturer :856343
EAN:3660338116315

Documents
Product details : MECALINE 02SPZ190 856343 V-PULLEY 2G SPZ 190 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 190 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 7 |
| Rim width | 28 mm |
| Outer diameter | 194 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Usually arrives within 14 working days
