FENNER TAPER LOCK PULLEY QXPB SECTION 630MM 2 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPB630X2-FEN
Rubix:406A0838
Manufacturer :031B0392



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 630MM 2 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 630 SPB 2 TL 3020
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 630 mm |
| Taper bush | 3030 |
| Material | cast iron |
| Number of grooves | 2 |
| Type | taper-lock pulley (double duty) with trapezoidal grooves |
| Rim width | 44 mm |
| Outer diameter | 637 mm |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 356.73 excl. VAT
/ Each
£ 428.08 incl. VAT
- Delivery usually within ( 2 ) days
