MECALINE 04SPB132 856500 V-PULLEY 4G SPB 132 TL 2012
SPB Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPB132
Rubix:222A6565
Manufacturer :856500
EAN:3660338117862

Documents
Product details : MECALINE 04SPB132 856500 V-PULLEY 4G SPB 132 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 132 mm |
| Number of grooves | 4 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 82 mm |
| Outer diameter | 139 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- Usually arrives within 14 working days
