FENNER TAPER LOCK PULLEY QXPZ SECTION 150MM 4 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ150X4-FEN
Rubix:406A1003
Manufacturer :031Z0214



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 150MM 4 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 150 SPZ 4 TL 2517
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 150 mm |
| Number of grooves | 4 |
| Taper bush | 2517 |
| Material | cast iron (gg25) |
| Type | v-belt pulley with removable hub (taper lock) |
| Rim width | 52 mm |
| Outer diameter | 154 mm |
| Width | 52 mm |
Show UNSPSC/ECL@SS
£ 57.24 excl. VAT
/ Each
£ 68.69 incl. VAT
- Delivery usually within ( 2 ) days
