MECALINE 886684 04SPB160 V-PULLEY 4G SPB160 TB 3020
SPB Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPB1603020
Rubix:254A6661
Manufacturer :886684
EAN:3660338400827

Documents
Product details : MECALINE 886684 04SPB160 V-PULLEY 4G SPB160 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 160 mm |
| Taper bush | 3020 |
| Material | cast iron |
| Number of grooves | 4 |
| Type | 3 |
| Outer diameter | 167 mm |
| Width | 82 mm |
Show UNSPSC/ECL@SS
£ 23.31 excl. VAT
/ Each
£ 27.97 incl. VAT
- Usually arrives within 14 working days
