SPC Section Four Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 710 mm |
Number of grooves | 4 |
Profile | SPC |
---|---|
Pitch diameter | 710 mm |
Number of grooves | 4 |
Taper bush | 4545 |
Type | 4 |
Rim width | 110.5 mm |
Outer diameter | 719.6 mm |
Width | 114 mm |
Material | Cast Iron |
Usually arrives within 14 working days