FENNER TAPER LOCK PULLEY QXPB SECTION 400MM 8 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB400X8-FEN
Rubix:406A0825
Manufacturer :031B0358



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 400MM 8 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 400 SPB 8 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 400 mm |
| Taper bush | 4040 |
| Material | cast iron (g3000 / gg) |
| Number of grooves | 8 |
| Type | v-belt pulley (spb profile) for taper lock removable hub |
| Rim width | 158 mm |
| Outer diameter | 407 mm |
| Width | 158 mm |
Show UNSPSC/ECL@SS
£ 466.77 excl. VAT
/ Each
£ 560.12 incl. VAT
- Delivery usually within ( 2 ) days
