MECALINE 01SPB160 856222 V-PULLEY 1G SPB 160 TL 1610
SPB Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPB160
Rubix:222A6461
Manufacturer :856222
EAN:3660338115110

Documents
Product details : MECALINE 01SPB160 856222 V-PULLEY 1G SPB 160 TL 1610
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 1 |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 25 mm |
| Outer diameter | 167 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- In stock: Next day delivery
