FENNER TAPER LOCK PULLEY QXPA SECTION 85MM 2 GROOVE TAPER BORED 1210
V-pulley for taper bush
See technical informationReferences
Fenner:SPA85X2-FEN
Rubix:406A0631
Manufacturer :031A0112

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 85MM 2 GROOVE TAPER BORED 1210
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 85 SPA 2 TL 1210
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 85 mm |
| Number of grooves | 2 |
| Taper bush | 1210 |
| Material | cast iron (gg25) |
| Type | taper lock® tapered-bore pulley (for removable hub) |
| Rim width | 35 mm |
| Outer diameter | 91 mm |
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
- Delivery usually within ( 2 ) days
