MECALINE 04SPC560 856545 V-PULLEY 4G SPC 560 TL 4040
SPC Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPC560
Rubix:222A6594
Manufacturer :856545
EAN:3660338118319

Documents
Product details : MECALINE 04SPC560 856545 V-PULLEY 4G SPC 560 TL 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 560 mm |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Number of grooves | 4 |
| Type | 5 |
| Rim width | 111 mm |
| Outer diameter | 569.6 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 235.99 excl. VAT
/ Each
£ 283.19 incl. VAT
- Usually arrives within 14 working days
