SPB Section Four Grooves V-Pulleys
Profile | spb |
---|---|
Pitch diameter | 1000 mm |
Number of grooves | 4 |
Profile | spb |
---|---|
Pitch diameter | 1000 mm |
Number of grooves | 4 |
Taper bush | 4040 |
Type | 4 |
Rim width | 82 mm |
Outer diameter | 1007 mm |
Width | 102 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days