FENNER TAPER LOCK PULLEY QXPA SECTION 63MM 1 GROOVE TAPER BORED 1108
V-pulley for taper bush
See technical informationReferences
Fenner:SPA63X1-FEN
Rubix:406A2504
Manufacturer :SPA63X1

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 63MM 1 GROOVE TAPER BORED 1108
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 63 SPA 1 TL 1108
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 63 mm |
| Taper bush | 1008 |
| Material | cast iron (gg25) |
| Number of grooves | 1 |
| Type | trapezoidal pulley with removable hub (taper lock) |
| Rim width | 20 mm |
| Outer diameter | 68.5 mm |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 2 ) days
