MECALINE 856651 05SPZ085 V-PULLEY 5G SPZ85 TB 1610

SPZ Section Five Grooves V-Pulleys

See technical informationSee documents

References

Mecaline:05SPZ085
Rubix:254A6484
Manufacturer :856651
EAN:3660338119361
brand logo

Technical specifications

Profilespz
Pitch diameter85 mm
Number of grooves5
See all Specifications

Documents

Product details : MECALINE 856651 05SPZ085 V-PULLEY 5G SPZ85 TB 1610


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespz
Pitch diameter85 mm
Number of grooves5
Taper bush1610
Materialcast iron gg25
Type8
Rim width64 mm
Outer diameter89 mm
Width25 mm
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
  • Usually arrives within 14 working days