MECALINE 856414 03SPB900 V-PULLEY 3G SPB900 TB 3535

SPB Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPB900
Rubix:254A6406
Manufacturer :856414
EAN:3660338117015
brand logo
Technical specifications
Profilespb
Pitch diameter900 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 856414 03SPB900 V-PULLEY 3G SPB900 TB 3535


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter900 mm
Number of grooves3
Taper bush3535
Materialcast iron gg25
Type4
Rim width63 mm
Outer diameter907 mm
Width89 mm
Show UNSPSC/ECL@SS
£ 93.30 excl. VAT
/ Each
£ 111.96 incl. VAT
  • In stock: Next day delivery