MECALINE 03SPB300 856403 V-PULLEY 3G SPB 300 TL 3020

SPB Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPB300
Rubix:222A6517
Manufacturer :856403
EAN:3660338116902
brand logo
Technical specifications
Profilespb
Pitch diameter300 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 03SPB300 856403 V-PULLEY 3G SPB 300 TL 3020


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter300 mm
Number of grooves3
Taper bush3020
Materialcast iron gg25
Type6
Rim width63 mm
Outer diameter307 mm
Width51 mm
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
  • Usually arrives within 14 working days