FENNER TAPER LOCK PULLEY QXPB SECTION 400MM 4 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB400X4-FEN
Rubix:406A0822
Manufacturer :031B0354

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 400MM 4 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 400 SPB 4 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 400 mm |
| Taper bush | 3535 |
| Material | cast iron en-gjl-200 |
| Number of grooves | 4 |
| Type | taper lock/taper bush pulley for conical hub |
| Rim width | 82 mm |
| Outer diameter | 407 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 262.08 excl. VAT
/ Each
£ 314.50 incl. VAT
- Delivery usually within ( 2 ) days
