FENNER TAPER LOCK PULLEY QXPB SECTION 280MM 8 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB280X8-FEN
Rubix:406A0810
Manufacturer :031B0328



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 280MM 8 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 280 SPB 8 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 280 mm |
| Number of grooves | 8 |
| Taper bush | 3535 |
| Material | cast iron (gg25) |
| Type | v-belt pulley for taper lock® removable hub |
| Rim width | 158 mm |
| Outer diameter | 287 mm |
| Width | 158 mm |
Show UNSPSC/ECL@SS
£ 285.44 excl. VAT
/ Each
£ 342.53 incl. VAT
- Delivery usually within ( 2 ) days
