MECALINE 03SPB100 856384 V-PULLEY 3G SPB 100 TL 1610

SPB Section Three Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:03SPB100
Rubix:222A6510
Manufacturer :856384
EAN:3660338116711
brand logo
Technical specifications
Profilespb
Pitch diameter100 mm
Number of grooves3
See all Specifications
Documents

Product details : MECALINE 03SPB100 856384 V-PULLEY 3G SPB 100 TL 1610


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter100 mm
Number of grooves3
Taper bush1610
Materialcast iron gg25
Type8
Rim width63 mm
Outer diameter107 mm
Width25 mm
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
  • Usually arrives within 14 working days