MECALINE 856314 02SPB335 V-PULLEY 2G SPB335 TB 2517

SPB Section Two Grooves V-Pulleys

See technical informationSee documents

References

Mecaline:02SPB335
Rubix:254A6396
Manufacturer :856314
EAN:3660338116025
brand logo

Technical specifications

Profilespb
Pitch diameter335 mm
Number of grooves2
See all Specifications

Documents

Product details : MECALINE 856314 02SPB335 V-PULLEY 2G SPB335 TB 2517


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter335 mm
Number of grooves2
Taper bush2517
Materialcast iron gg25
Type7
Rim width44 mm
Outer diameter342 mm
Width45 mm
£ 42.29 excl. VAT
/ Each
£ 50.75 incl. VAT
  • Usually arrives within 14 working days