MECALINE 03SPB355 856406 V-PULLEY 3G SPB 355 TL 3020
SPB Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPB355
Rubix:222A6519
Manufacturer :856406
EAN:3660338116933

Documents
Product details : MECALINE 03SPB355 856406 V-PULLEY 3G SPB 355 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 355 mm |
| Number of grooves | 3 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 5 |
| Rim width | 63 mm |
| Outer diameter | 362 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 121.57 excl. VAT
/ Each
£ 145.88 incl. VAT
- In stock: Next day delivery
