FENNER TAPER LOCK PULLEY QXPB SECTION 180MM 4 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPB180X4-FEN
Rubix:406A0771
Manufacturer :031B0244

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 180MM 4 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 180 SPB 4 TL 2517
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Number of grooves | 4 |
| Taper bush | 2517 |
| Material | cast iron |
| Type | 3 |
| Rim width | 82 mm |
| Outer diameter | 187 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 79.59 excl. VAT
/ Each
£ 95.51 incl. VAT
- Delivery usually within ( 2 ) days
