MECALINE 06SPB315 856716 V-PULLEY 6G SPB 315 TL 3535
SPB Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPB315
Rubix:222A6653
Manufacturer :856716
EAN:3660338120008

Documents
Product details : MECALINE 06SPB315 856716 V-PULLEY 6G SPB 315 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 315 mm |
| Number of grooves | 6 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 120 mm |
| Outer diameter | 322 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 108.31 excl. VAT
/ Each
£ 129.97 incl. VAT
- Usually arrives within 14 working days
