MECALINE 856323 02SPZ060 V-PULLEY 2G SPZ60 TB 1108
SPZ Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPZ060
Rubix:254A6397
Manufacturer :856323
EAN:3660338116117

Documents
Product details : MECALINE 856323 02SPZ060 V-PULLEY 2G SPZ60 TB 1108
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 60 mm |
| Number of grooves | 2 |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Type | 9 |
| Rim width | 49 mm |
| Outer diameter | 64 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- Usually arrives within 14 working days
