Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4750 SPB Wrapped Wedge Belt
MECALINE SPB4750 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB4750
rubix:
45035489
manufacturer :
857775
ean:
3660338130267
Technical specifications
Profile
SPB
Pitch length
4750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4750 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
4750
mm
Upper width
16.3
mm
Height
13
mm
Interior length
4690
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.27
excl. VAT
/
Each
£
54.32
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPA 33827700 SPA 3382 WEDGE BELTS SPA3382E
GATES WEDGEBELTSPZMCOG SPZ1087MN SUPERHC MN
OPTIBELT WEDGEBELT SPZ ENV SPZ1060E
GATES 9626-61250 SPB1250 DELTA NARROW
OPTIBELT SPZ 1437 1560370
OPTIBELT SPB 3650 1778153
GATES WEDGEBELTSPAMCOG SPA1907MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPC 20006002
GATES 9624-61787 SPZ1787 DELTA NARROW
GATES 9626-63250 SPB3250 DELTA NARROW
OPTIBELT SPZ 12507700 WEDGEBELT SPZ ENV SPZ1250E
MECALINE SPZ1937 WRAPPED WEDGE BELT 2.0
GATES 9625-62840 SPA2840 DELTA NARROW
OPTIBELT 5V 530 RP 1737459
MECALINE SPA1332 SPA Wrapped Wedge Belt