References
Superseded Ref:857897
Mecaline:SPZ1937E - 889609
Rubix:243A4499
Manufacturer :889609
EAN:3660338421624

Documents
Product details : MECALINE SPZ1937 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1937 mm |
| Interior length | 1900 mm |
| Outer length | 1950 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- In stock: Next day delivery
