Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1332 SPA Wrapped Wedge Belt
MECALINE SPA1332 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1332
rubix:
45035244
manufacturer :
857626
ean:
3660338128783
Technical specifications
Profile
spa
Pitch length
1332
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1332 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1332
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1337
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.92
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-63032 SPA3032 DELTA NARROW
MECALINE SPA1082 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ2180 SUPERHC
OPTIBELT RED POWER 3 8V3350/25N 8509 S=C PLUS
GATES SUPER HC VBELT SPA3150 SUPERHC
MECALINE SPA950 SPA Wrapped Wedge Belt
MECALINE 889538 SPC9500 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1047 WRAPPED WEDGE BELT 2.0
MECALINE SPB3250 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1750 SPZ Wrapped Wedge Belt
OPTIBELT 5V 3000 RP 1755559
MECALINE SPA1060 SPA Wrapped Wedge Belt
GATES 9626-63150 SPB3150 DELTA NARROW
GATES 9627-60112 SPC11200 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 33506002