Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2900 SPB Wrapped Wedge Belt
MECALINE SPB2900 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2900
rubix:
45035466
manufacturer :
857755
ean:
3660338130069
Technical specifications
Profile
SPB
Pitch length
2900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2900 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2900
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2840
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.83
excl. VAT
/
Each
£
33.40
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPBMCOG SPB1690MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPB 33506002
OPTIBELT SPB1650 RED POWER WEDGE BELT
OPTIBELT 8V 3550 1624507
OPTIBELT OPTI REDPOWER BELT SPA 23606002
GATES WEDGEBELTSPZMCOG SPZ900MN SUPERHC MN
GATES 9333-01607 SPA1607 SUPERHC
MECALINE SPA1500 SPA Wrapped Wedge Belt
1307 MC WEDGE BELT
GATES 9331-02840 SUPER HC SPZ2840
GATES 9624-61587 SPZ1587 DELTA NARROW
OPTIBELT 5V 710 1770389
GATES WEDGEBELT 8V ENV 8V4500 SUPERHC
GATES 9626-64250 SPB4250 DELTA NARROW
GATES SPA782MN SUPERHC MN WEDGEBELTSPAMCOG SPA782MC