References
Gates:8V4500 SUPERHC
Rubix:104A4716
Manufacturer :933634500
EAN:5414465803376

Product details : GATES 933634500 SUPER HC V-BELT 8V4500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 11430 mm |
| Interior length | 11301 mm |
| Outer length | 1771.65 mm |
| Thickness | 23 mm |
| Sheathed | yes |
| Series | super hc powerband (series 9387) |
| Shape of teeth | smooth (no teeth) — arched top / concave sidewalls |
| Material | polychloroprene (neoprene); tensile cord: polyester (pes) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 410.92 excl. VAT
/ Each
£ 493.10 incl. VAT
- Usually arrives within 14 working days
