Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1500 SPA Wrapped Wedge Belt
MECALINE SPA1500 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1500
rubix:
45035261
manufacturer :
857637
ean:
3660338128899
Technical specifications
Profile
spa
Pitch length
1500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1500 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1500
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1505
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.83
excl. VAT
/
Each
£
17.80
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPC4500 SUPERHC
GATES 9624-61412 SPZ1412 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V900 SUPERHC
GATES 2ROW SPB VEEBELT SPB2800/2 POWERBAND
GATES 9625-61320 SPA1320 DELTA NARROW
WEDGE BELT SPZ SECTION SPZ2160MC
GATES SUPER HC VBELT SPB3350 SUPERHC
MECALINE SPZ1862 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V355 SUPERHC
GATES 9625-62650 SPA2650 DELTA NARROW
OPTIBELT SPA 11077700 WEDGEBELT SPA ENV SPA1107E
GATES 9625-61757 SPA1757 DELTA NARROW
MECALINE SPZ1900 SPZ Wrapped Wedge Belt
MECALINE SPZ710 WRAPPED WEDGE BELT 2.0
MECALINE SPA2430 WRAPPED WEDGE BELT 2.0