MECALINE 05SPB280 856614 V-PULLEY 5G SPB 280 TL 3535
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB280
Rubix:222A6616
Manufacturer :856614
EAN:3660338118999

Documents
Product details : MECALINE 05SPB280 856614 V-PULLEY 5G SPB 280 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 280 mm |
| Number of grooves | 5 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 101 mm |
| Outer diameter | 287 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 64.94 excl. VAT
/ Each
£ 77.93 incl. VAT
- Usually arrives within 14 working days
