MECALINE 856692 06SPA280 V-PULLEY 6G SPA280 TB 3535
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA280
Rubix:254A6512
Manufacturer :856692
EAN:3660338119767

Documents
Product details : MECALINE 856692 06SPA280 V-PULLEY 6G SPA280 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 280 mm |
| Number of grooves | 6 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 95 mm |
| Outer diameter | 285.5 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 57.34 excl. VAT
/ Each
£ 68.81 incl. VAT
- Usually arrives within 14 working days
