SPA Section Three Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 75 mm |
Number of grooves | 3 |
Profile | SPA |
---|---|
Pitch diameter | 75 mm |
Number of grooves | 3 |
Taper bush | 1108 |
Type | 8 |
Rim width | 50 mm |
Outer diameter | 80.5 mm |
Width | 22 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days