Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC4500 SPC Wrapped Wedge Belt
MECALINE SPC4500 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC4500E
rubix:
45035523
ean:
3660338272721
Technical specifications
Profile
spc
Pitch length
4500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC4500 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spc
Pitch length
4500
mm
Upper width
22
mm
Height
18
mm
Interior length
4417
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.84
excl. VAT
/
Each
£
79.01
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
OPTIBELT 8V 2650 1524032
GATES ISO WEDGE BELT SPA2500E
MECALINE SPC5300 WRAPPED WEDGE BELT 2.0
GATES 9627-62000 SPC2000 DELTA NARROW
MECALINE SPC3750 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1087 1696064
GATES 9625-63750 SPA3750 DELTA NARROW
GATES PREDATOR BELT SPBP2000
OPTIBELT 3V 425 1552653
OPTIBELT SPA 3182 1689176
OPTIBELT WEDGEBELTSPZENV SPZ 16877700
GATES WEDGE BELT SPZ MCOG SPZ862MC
OPTIBELT 3V 600 RP 1699157
OPTIBELT SPZ 1112 1755755
GATES 2ROW SPB VEEBELT SPB3150/2 POWERBAND