Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC3750 WRAPPED WEDGE BELT 2.0
MECALINE SPC3750 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC3750E - 889522
rubix:
243A4416
manufacturer :
889522
ean:
3660338420757
Technical specifications
Profile
SPC
Pitch length
3750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
3750
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.27
excl. VAT
/
Each
£
50.72
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPAENV SPA 7827700
GATES WEDGEBELTSPBMCOG SPB1340MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ2187MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 40006002
MECALINE SPZ2800 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1662 WRAPPED WEDGE BELT 2.0
GATES 9624-61537 SPZ1537 DELTA NARROW
MECALINE 889520 SPC3500 WRAPPED WEDGE BELT 2.0
GATES 9626-63750 SPB3750 DELTA NARROW
MECALINE SPB5000 SPB Wrapped Wedge Belt
GATES 9331-01520 SUPER HC SPZ1520
OPTIBELT 3V 265 1555028
OPTIBELT SPA 3550 1651919
MECALINE SPA2240 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 30326002