References
Superseded Ref:873659
Mecaline:SPC5300E - 889528
Rubix:243A4422
Manufacturer :889528
EAN:3660338420818

Documents
Product details : MECALINE SPC5300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5300 mm |
| Interior length | 5217 mm |
| Outer length | 5330 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 61.35 excl. VAT
/ Each
£ 73.62 incl. VAT
- In stock: Next day delivery
