References
SMC:ASS300-02
Rubix:133A5993
EAN:3618035526760

Product details : SMC ASS300-02 SPEED CONTROL VALVE
Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1
•Operating Pressure Range: 0.1 to 0.5 MPa.
Size: 3 (3/8 Basis)
Style: 00 (Meter-out)
Thread: Rc(PT)
Port Size: 02 (Rc(PT) 1/4)
Option: None
•Operating Pressure Range: 0.1 to 0.5 MPa.
Size: 3 (3/8 Basis)
Style: 00 (Meter-out)
Thread: Rc(PT)
Port Size: 02 (Rc(PT) 1/4)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x73x26 mm |
|---|---|
| Logistic Weight | 226 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- Delivery usually within ( 4 ) days