References
Festo:EAMK-A-D40-44A/C
Rubix:390A9690
Manufacturer :552157
EAN:4052568193867

Documents
Product details : FESTO 552157 COUPLING HOUSING
Coupling housing EAMK-A-D40-44A/C Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-D40-44A/C 552157
Technical specifications
Attributes
| Logistic Weight | 206 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 160.99 excl. VAT
/ Each
£ 193.19 incl. VAT
- Delivery usually within ( 6 ) days