SMC AS2301FS1-01-08 SPEED CONTROLLER


Speed Controller

References
smc:AS2301FS1-01-08
rubix:393A9350
manufacturer :01567509

Product details : SMC AS2301FS1-01-08 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

•Compact size saves space
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle

Applications

Heavy-Duty Applications

Technical specifications


Attributes
No attributes to display for this product
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
  • Usually arrives within 14 working days