References
Aventics:0821200008
Rubix:157A7549
Manufacturer :821200008

Product details : AVENTICS PNE FLOW REG 0821200008
One-way flow restrictor. CC01 series.
Technical specifications
Attributes
| Package weight | 47 g |
|---|---|
| Type of coupling | g |
| Type | check-choke valve |
| Material | aluminium (housing);anodised (surface housing);acrylonitrile butadiene rubber (seal);steel (flow control screw);galvanised (surface flow control screw) |
| Max. service pressure | 10 bar |
| Series | cc01 |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 44.46 excl. VAT
/ Each
£ 53.35 incl. VAT
- Delivery usually within ( 5 ) days
